1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
SWG10S125
SWG10S125
MI ITEM #
06933560
MFR #
SWG10S125
Price
$949.68
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Sanders
Air Disc Sanders
SIOUX TOOLS SWG10S125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
SWG10S125
SWG10S125
MI ITEM #
06933560
MFR #
SWG10S125
Mfr description
SWG10S125 SIG WHEEL GRNDER 12K RPM 5IN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$949
.68
/each
Add to Cart
Specifications
Dimensions
Arbor Size
5/8 in to 11 in
Hose Size
3/8 in
Overall Length
8.3 in
Wheel Size
6 in
Details
Air Inlet
1/4 in
CFM
35 cfm
Free Speed
12,000 rpm
Horsepower
1 HP
Style
Heavy Duty Angle Head
Tool Type
Wheel Type
Wheel Type
Type 27
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items