Motion
PPA11-58B65-24EBPOX

THOMSON (ALTRA)
PPA11-58B65-24EBPOX

PPA Actuator - 115 V ac Input Voltage, 24 in Stroke Length
MI ITEM #06933623
MFR #PPA11-58B65-24EBPOX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA11-58B65-24EBPOX

PPA Actuator - 115 V ac Input Voltage, 24 in Stroke Length
MI ITEM #06933623
MFR #PPA11-58B65-24EBPOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    24 in
  • Weight
    23.40 lbs

Details

  • Dynamic Load Capacity
    1500 lbf
  • Input Voltage
    115 V ac
  • Manufacturer Catalog
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    0.17 in/s
  • Speed At No Load
    0.17 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications

Overview

Mfr description
PPA11-58B65-24EBPOX
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought