Motion
578-2XL
Rain 3-Piece Suit - 2X Large Size, Yellow Color, Detachable Hood, Fly Front, PVC Material
Mi Item #06933642
MFR #578-2XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain 3-Piece Suit - 2X Large Size, Yellow Color, Detachable Hood, Fly Front, PVC Material
Mi Item #06933642
MFR #578-2XL

Mfr description
V3510360-2XL FR WATERPROOF 3-PIECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    2X Large

Details

  • Color
    Yellow
  • Flame Resistant
    Flame Resistant Garment
  • Fly Type
    Fly Front
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Material
    PVC
  • Pant Type
    Bib Overalls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)