Motion
577-3XL
Rain 3-Piece Suit - 3X Large Size, Yellow Color, Detachable Hood, Fly Front, PVC Material
MI ITEM #06933670
MFR #577-3XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain 3-Piece Suit - 3X Large Size, Yellow Color, Detachable Hood, Fly Front, PVC Material
MI ITEM #06933670
MFR #577-3XL

Mfr description
V3010460-3XL STORM MASTER WATERPROOF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3X Large

Details

  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Fly Front
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Material
    PVC
  • Pant Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)