Motion
5596m
Rain Jacket - Medium, Hi-Viz Yellow/Green, Polyurethane
Mi Item #06933764
MFR #5596m
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Jacket - Medium, Hi-Viz Yellow/Green, Polyurethane
Mi Item #06933764
MFR #5596m

Mfr description
V1090160-M HI-VIZ WATERPROOF SFTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Medium

Details

  • Color
    Hi-Viz Yellow/Green
  • Flame Resistant
    Not a Flame Resistant Garment
  • Garment Type
    Jacket
  • Garment Use
    Rain
  • Hood Type
    Detachable Hood
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)