Specifications
Dimensions
- Size3X Large
Details
- ColorYellow
- Flame ResistantNot a Flame Resistant Garment
- Garment TypeJacket
- Garment UseRain
- High VisibilityNot a High Visibility Garment
- Hood TypeDetachable Hood
- MaterialPVC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)