Motion
EN2202NX8

LIFT-ALL
EN2202NX8

2" X 8' ENDLESS 2-PLY DURAWEB 2-STRIPE NYLON WEB SLING
Mi Item #06933781
MFR #EN2202NX8
Price$245.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2202NX8

2" X 8' ENDLESS 2-PLY DURAWEB 2-STRIPE NYLON WEB SLING
Mi Item #06933781
MFR #EN2202NX8

Mfr description
EN2202N X 8 DURAWEB NYLON WEB SLING
  • Abrasion-resistant fibers cover both faces and edges for greater sling life.
  • Available in two strength classes.
  • Striped webbing helps identify proper capacity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.53/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Weight
    4.92 lb
  • Width
    2 in

Details

  • Choker Capacity
    12200 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    NYLON
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886966584
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)