1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
FSH14
FS Series Industrial Spreader -
Mi Item #
06933782
MFR #
FSH14
Price
$6,379.78
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC FSH14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
FSH14
FS Series Industrial Spreader -
Mi Item #
06933782
MFR #
FSH14
Mfr description
FSH-14 HYDRAULIC SPREADER
Integrated wedge concept: Friction-free, smooth, parallel wedge movement eliminates flange damage and spreading arm failure
Unique interlocking wedge design: No first step bending and risk of slipping out of joint
Requires very small access gap of only 0.24" (6 mm)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,379
.78
/each
Add to Cart
Specifications
Dimensions
Weight
15.70 lbs
Details
Manufacturer Product Page
Click here
Max Pressure
10000 psi
Oil Capacity
4.760 in³
Series / Type
FS Series
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items