Motion
7307PJDU-HYB#3

MRC (SKF)
7307PJDU-HYB#3

35 mm Bore, 80 mm OD, 21 mm Width, 40 ° Contact, Open
MI ITEM #06933863
MFR #7307PJDU-HYB#3
Price$1,244.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7307PJDU-HYB#3

35 mm Bore, 80 mm OD, 21 mm Width, 40 ° Contact, Open
MI ITEM #06933863
MFR #7307PJDU-HYB#3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,244.68/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle  
    40 °
  • Inner Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.08 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7307 PJ DU HYB#3 BRG
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    097741134262
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    307
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741134262

Overview

Mfr description
7307 PJ DU HYB#3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought