Motion
7905A5TRDUMP4Y

NSK CORP, BEARING DIV
7905A5TRDUMP4Y

25 mm Bore, Open
MI ITEM #06934041
MFR #7905A5TRDUMP4Y
Your Price$1,047.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7905A5TRDUMP4Y

25 mm Bore, Open
MI ITEM #06934041
MFR #7905A5TRDUMP4Y

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$1,047.25/each(List $1,256.70)

Overview

Mfr description
7905A5TRDUMP4Y

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    18 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Internal Clearance
    C0
  • Harmonization Code
    8482105028
  • Country of Origin
    UK
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176587979
  • UPC_NO
    029176587979
  • Description
    7905A5TRDUMP4Y
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text