Motion
RFB 303N

SEALMASTER
RFB 303N

Flange-Mount Roller Bearing Unit - 3-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #06934043
MFR #RFB 303N
Price$14,284.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFB 303N

Flange-Mount Roller Bearing Unit - 3-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #06934043
MFR #RFB 303N

Mfr description
RFB 303N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,284.81/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.0000 in
  • Bore Diameter  
    3-3/16 in
  • Outside Diameter
    9.2500 in
  • Overall Width
    4.5000 in
  • Weight
    57.10 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4080
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662461375976
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Series
    RFB
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662461375976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)