Motion
581-M
Rain Jacket - Medium, Yellow, PVC
Mi Item #06934067
MFR #581-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Jacket - Medium, Yellow, PVC
Mi Item #06934067
MFR #581-M

Mfr description
V3010760-M STORM MASTER WATERPROOF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Medium

Details

  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant Garment
  • Garment Type
    Jacket
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)