Motion
100-200-1-1-2-1

NOSHOK INC
100-200-1-1-2-1

Pressure Transmitter, Wetted Materials: 316 SS, 0 psig to 200 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Mini-Hirschmann w/ 36 in Cable Attached
MI ITEM #06934139
MFR #100-200-1-1-2-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
100-200-1-1-2-1

Pressure Transmitter, Wetted Materials: 316 SS, 0 psig to 200 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Mini-Hirschmann w/ 36 in Cable Attached
MI ITEM #06934139
MFR #100-200-1-1-2-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100.200.1.1.2.1 PRESSURE TRANSMITTER
  • Current output
  • 316 and 17-4PH Stainless Steel wetted parts
  • CE compliant to suppress RFI, EMI and ESD.

Specifications

  • Ambient Temperature Range
    -40 to 185 °F
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought