Motion
CG1BN32-200TZ

SMC CORP OF AMERICA
CG1BN32-200TZ

CG1-Z CG1BN32-200TZ with 32 mm Bore Size
Mi Item #06934153
MFR #CG1BN32-200TZ
Price$71.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1BN32-200TZ

CG1-Z CG1BN32-200TZ with 32 mm Bore Size
Mi Item #06934153
MFR #CG1BN32-200TZ

Mfr description
CG1BN32-200TZ CG1, AIR CYLINDER
  • Standard: single acting, single rod, spring return/extend
  • Bore sizes (mm): 20, 25, 32, 40
  • Strokes (mm): 25 through 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.50/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in
  • Stroke  
    200 mm

Details

  • Actuation
    Single Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Nose
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    TZ
  • Made to Order
    Yes
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Auto Switch Capable
  • Piston Action
    Single-Acting Spring Extend
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Rod Type
    Single Rod
  • Seal Kit
    CG1N32Z-PS
  • Series
    CG1-Z
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)