Motion
01EBCP303EXAT
Pillow Block Roller Bearing Unit - 3-3/16 in Bore Dia., Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #06934652
MFR #01EBCP303EXAT
Your Price$5,068.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 3-3/16 in Bore Dia., Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #06934652
MFR #01EBCP303EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,068.06/each(List $6,008.44)

Overview

Mfr description
01EBCP303EXAT PIL BLK
  • Suitable for most medium-duty applications and a wide range of speeds, up to 12,600”/320,000 mm dn under the right conditions
  • Standard cast iron pillow block bases normally have longitudinal bolt slots
  • Cast steel or other special bases usually have drilled holes
  • Cooper split

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    12.4375 to 13.3750 in
  • Bore Type
    Round
  • Base To Bore Centerline
    4.4063 in
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Medium Duty
  • Base Width
    5-1/2 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    5.3125 in
  • Seal Type
    Triple Lip
  • Radial Dynamic Load Capacity
    52600 lbf
  • Radial Static Load Capacity
    67220 lbf
  • Lubrication Type
    Grease
  • Operating Temperature Range
    -4 to +212 °F
  • Series
    01E
  • Replacement Bearing
    01E B 303 EX
  • Weight
    55.68 lbs
  • Max Rpm
    2790 rpm
  • UPC_NO
    7316579307598
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text