Motion
MDUB32-75DMZ-A93VLS

SMC CORP OF AMERICA
MDUB32-75DMZ-A93VLS

CYL, COMPACT, PLATE
Mi Item #06935005
MFR #MDUB32-75DMZ-A93VLS
Price$165.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB32-75DMZ-A93VLS

CYL, COMPACT, PLATE
Mi Item #06935005
MFR #MDUB32-75DMZ-A93VLS

Mfr description
MDUB32-75DMZ-A93VLS CYL, COMPACT, PLATE
  • Double acting, single rod plate cylinder
  • Possible to mount without brackets
  • Auto switch mounting grooves prevent projection of auto switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    3 m
  • Stroke
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    A93V - Reed, DC Volt, AC Volt, LED, Vertical
  • Body Option
    Magnetic Piston
  • Body Type
    Plate Cylinder
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Plate
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    MU
  • Cylinder Style
    Plate Cylinder
  • Cylinder Suffix
    DMZ-A93VLS
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Basic
  • Number Of Auto Switches
    1
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Magnet, Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    MU-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)