Specifications
Dimensions
- Bore Diameter25 mm
- Stroke50 mm
Details
- Auto-SwitchA93V - Reed, DC Volt, AC Volt, LED, Vertical
- Compact Cylinder TypePlate
- Country of OriginCN
- Cylinder SeriesMU
- Made to OrderYes
- Manufacturer Catalog
- Number Of Auto Switches1
- Product TypeCompact Air Cylinders
- SeriesMU-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)