Motion
GRL8260147.00

GROVE GEAR
GRL8260147.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
Mi Item #06935088
MFR #GRL8260147.00
Price$2,859.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8260147.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
Mi Item #06935088
MFR #GRL8260147.00

Mfr description
GRL-BMQ826-10-L-56 GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,859.24/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Center Distance
    2.6200 in
  • Input Size
    0.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    1475 in/lb;166.65 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Output Size
    1.1250 in
  • Overhung Load
    1625 lbs
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in
  • Shipping Dimensions Height
    11.7500 in
  • Shipping Dimensions Length
    16.0000 in;406.40 mm
  • Shipping Dimensions Width
    56.0000 in
  • Weight
    56 lbs

Details

  • Gearbox Component Type
    Cast Iron Single-Reduction Worm Reducer
  • Horsepower
    0.056 hp
  • Horsepower Rating Normal Duty
    0.056 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Max Input Horsepower
    0.056 hp
  • Mounting Type
    Base
  • Output
    4.097 hp
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    1625 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1475 in-lbs;166.65 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)