Motion
CDQ2A50-75DMZ-F79SAPC

SMC CORP OF AMERICA
CDQ2A50-75DMZ-F79SAPC

Compact Cylinderinder, CQ2-Z
Mi Item #06935177
MFR #CDQ2A50-75DMZ-F79SAPC
Price$209.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A50-75DMZ-F79SAPC

Compact Cylinderinder, CQ2-Z
Mi Item #06935177
MFR #CDQ2A50-75DMZ-F79SAPC

Mfr description
CDQ2A50-75DMZ-F79SAPC COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.66/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Lead Wire Length
    SAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)
  • Stroke
    75 mm

Details

  • Auto-Switch
    Solid State, General Purpose, 3 Wire NPN, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)