Motion
13H604 SAUCER CUP BRUSH 6"

WALTER SURFACE TECH
13H604 SAUCER CUP BRUSH 6"

6 X 5/8" KNOT-TWISTED SAUCER BRUSH
MI ITEM #06935378
MFR #13H604 SAUCER CUP BRUSH 6"
List Price$57.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13H604 SAUCER CUP BRUSH 6"

6 X 5/8" KNOT-TWISTED SAUCER BRUSH
MI ITEM #06935378
MFR #13H604 SAUCER CUP BRUSH 6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.32/each for your price

Overview

Mfr description
13H604 SAUCER CUP BRUSH 6"
  • Aggressive brushing action; Fast brushing action; Perfect balance; Smooth action; Top quality wire; Brushing, Deburring, Removal; These brushes combine the advantages of both wire cup and wire wheel brushes. They feature a unique saucer cup shape (built-in working angle of 45°) which allows them to work in hard to reach areas.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Bristle Diameter
  • Trim Length
    1.063 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded
  • Threaded Arbor Size
  • UPC_NO
    662980385210
  • Bridled
    Not Bridled
  • Max Rpm
    12500 rpm
  • Specification
    Sold Individually
  • Manufacturer Upc Number
    662980385210
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text