Motion
6001DDUNRC3
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #06935510
MFR #6001DDUNRC3
Price$49.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #06935510
MFR #6001DDUNRC3

Mfr description
6001DDUNRC3 6000 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.06/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    28 mm
  • Overall Height
    8 mm
  • Overall Length
    28 mm
  • Overall Width  
    8 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 6001DDUNRC3 is a 12mm bore radial deep groove ball bearing with double seals, 28mm OD, and 8mm width for industrial use.
  • Manufacturer Catalog Number
    6001DDUNRC3
  • Manufacturer Upc Number
    029176946103
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    18000 rpm
  • Maximum Operating RPM
    18000 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5600 N
  • Radial Static Load Capacity
    2370 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176946103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)