Motion
6202-625DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width
Mi Item #06935515
MFR #6202-625DDU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width
Mi Item #06935515
MFR #6202-625DDU

Mfr description
6202-625DDU 6200 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outer Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Height
    11 mm
  • Overall Length
    35 mm
  • Overall Width  
    11 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6202-625DDU is a double-sealed radial/deep groove ball bearing with a 15.87 mm bore and 35 mm OD, designed for precision equipment.
  • Manufacturer Catalog Number
    6202-625DDU
  • Manufacturer Upc Number
    029176796883
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176796883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)