Motion
6302DDUNRC3
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
MI ITEM #06935518
MFR #6302DDUNRC3
Price$42.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
MI ITEM #06935518
MFR #6302DDUNRC3

Mfr description
6302DDUNRC3 6300 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.41/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    42 mm
  • Overall Height
    13 mm
  • Overall Length
    42 mm
  • Overall Width  
    13 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6302DDUNRC3 is a 15 mm bore radial/deep groove ball bearing with a 42 mm OD and 13 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6302DDUNRC3
  • Manufacturer Upc Number
    029176941207
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12600 N
  • Radial Static Load Capacity
    5450 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176941207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)