Motion
6318DDUNRC3
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #06935520
MFR #6318DDUNRC3
Price$1,194.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #06935520
MFR #6318DDUNRC3

Mfr description
6318DDUNRC3 6300 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,194.41/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outer Ring Width
    43 mm
  • Outside Diameter  
    190 mm
  • Overall Height
    43 mm
  • Overall Length
    190 mm
  • Overall Width  
    43 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6318DDUNRC3 is a 90 mm bore radial/deep groove ball bearing with a 190 mm OD and 43 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6318DDUNRC3
  • Manufacturer Upc Number
    029176556043
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    2400 rpm
  • Maximum Operating RPM
    2400 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    157000 N
  • Radial Static Load Capacity
    107000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176556043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)