Motion
6909DDUC3
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 68 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #06935523
MFR #6909DDUC3
Price$431.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 68 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #06935523
MFR #6909DDUC3

Mfr description
6909DDUC3 6900 SERIES BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$431.39/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    12 mm
  • Weight
    0.278 lbs, 0.126 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6909DDUC3 6900 SERIES BALL BEARING
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6909DDUC3 is a 45 mm bore radial/deep groove ball bearing with a 68 mm OD and 12 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6909DDUC3
  • Manufacturer Upc Number
    029176884092
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15500 N, 3484.5 lbf
  • Radial Static Load Capacity
    10900 N, 2450.4 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Rubber
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176884092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)