Motion
6004VVC3P5
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #06935525
MFR #6004VVC3P5
Price$64.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #06935525
MFR #6004VVC3P5

Mfr description
6004VVC3P5 6000 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.95/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Height
    12 mm
  • Overall Length
    42 mm
  • Overall Width  
    12 mm
  • Weight
    0.15 lbs, 0.068 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6004VVC3P5 is a 20mm bore radial deep groove ball bearing with double seals, 42mm OD, and 12mm width for industrial use.
  • Manufacturer Catalog Number
    6004VVC3P5
  • Manufacturer Upc Number
    029176695179
  • Max Rpm
    20000 rpm
  • Maximum Operating RPM
    20000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10300 N, 2315.5 lbf
  • Radial Static Load Capacity
    5000 N, 1124.0 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176695179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)