Motion
6020DDUC4
Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #06935529
MFR #6020DDUC4
Price$719.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #06935529
MFR #6020DDUC4

Mfr description
6020DDUC4 6000 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.93/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    24 mm
  • Overall Length
    150 mm
  • Overall Width  
    24 mm
  • Weight
    2.844 lbs, 1.29 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Ball Screw Application
    No
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C4
  • Long Description
    The 6020DDUC4 is a 100mm bore radial deep groove ball bearing with double seals, 150mm OD, and 24mm width for industrial use.
  • Manufacturer Catalog Number
    6020DDUC4
  • Manufacturer Upc Number
    029176651663
  • Max Rpm
    2600 rpm
  • Maximum Operating RPM
    2600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    66000 N, 14837.4 lbf
  • Radial Static Load Capacity
    54000 N, 12139.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176651663
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)