Motion
6218DDUNR
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Double Sealed, With Snap Ring
Mi Item #06935531
MFR #6218DDUNR
Price$745.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Double Sealed, With Snap Ring
Mi Item #06935531
MFR #6218DDUNR

Mfr description
6218DDUNR 6200 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$745.84/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Height
    30 mm
  • Overall Length
    160 mm
  • Overall Width  
    30 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6218DDUNR is a 90mm bore radial deep groove ball bearing with double seals, 160mm OD, and 30mm width for industrial use.
  • Manufacturer Catalog Number
    6218DDUNR
  • Manufacturer Upc Number
    029176791789
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    106000 N
  • Radial Static Load Capacity
    71500 N
  • Series
    6200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176791789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)