Motion
6300DDUNR
Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Sealed, With Snap Ring
MI ITEM #06935533
MFR #6300DDUNR
Price$47.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Sealed, With Snap Ring
MI ITEM #06935533
MFR #6300DDUNR

Mfr description
6300DDUNR 6300 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.35/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outer Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Height
    10 mm
  • Overall Length
    35 mm
  • Overall Width  
    11 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6300DDUNR is a 10 mm bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6300DDUNR
  • Manufacturer Upc Number
    029176651687
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8900 N, 2001 lbf
  • Radial Static Load Capacity
    3450 N, 776 lbf
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176651687

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)