Motion
6305DDUC4
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width
MI ITEM #06935537
MFR #6305DDUC4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width
MI ITEM #06935537
MFR #6305DDUC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    17 mm
  • Overall Length
    62 mm
  • Overall Width  
    17 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6305DDUC4 is a 25 mm bore radial/deep groove ball bearing with a 62 mm OD and 17 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6305DDUC4
  • Manufacturer Upc Number
    029176532894
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176532894

Overview

Mfr description
6305DDUC4 6300 SERIES SINGLE ROW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text