Motion
6918DDU
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 125 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #06935542
MFR #6918DDU
Price$1,602.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 125 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #06935542
MFR #6918DDU

Mfr description
6918DDU 6900 SERIES BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,602.21/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    18 mm
  • Weight
    1.29 lbs, 0.585 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6918DDU 6900 SERIES BALL BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6918DDU is a 90 mm bore radial/deep groove ball bearing with a 125 mm OD and 18 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6918DDU
  • Manufacturer Upc Number
    029176762260
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    36000 N, 8093.124 lbf
  • Radial Static Load Capacity
    31500 N, 7081.481 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Rubber
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176762260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)