Motion
6919DDU
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 130 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #06935543
MFR #6919DDU
Price$2,026.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 130 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #06935543
MFR #6919DDU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,026.45/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    18 mm
  • Weight
    1.325 lbs, 0.601 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6919DDU 6900 SERIES BALL BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6919DDU is a 95 mm bore radial/deep groove ball bearing with a 130 mm OD and 18 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6919DDU
  • Manufacturer Upc Number
    029176582400
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    37000 N, 8317.93 lbf
  • Radial Static Load Capacity
    33500 N, 7531.1 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176582400

Overview

Mfr description
6919DDU 6900 SERIES BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought