Motion
6922DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 150 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06935544
MFR #6922DDU
Your Price$2,016.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 150 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06935544
MFR #6922DDU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,016.17/each(List $2,419.40)

Overview

Mfr description
6922DDU 6900 SERIES BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Outer Ring Width
    20 mm
  • Manufacturer Catalog Number
    6922DDU
  • Manufacturer Upc Number
    029176671654
  • UPC_NO
    029176671654
  • Description
    6922DDU 6900 SERIES BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6922DDU is a 110 mm bore radial/deep groove ball bearing with a 150 mm OD and 20 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text