Motion
6930DDU
Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 210 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #06935545
MFR #6930DDU
Price$6,612.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 210 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #06935545
MFR #6930DDU

Mfr description
6930DDU 6900 SERIES BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,612.76/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    28 mm
  • Weight
    5.71 lbs, 2.59 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6930DDU 6900 SERIES BALL BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6930DDU is a 150 mm bore radial/deep groove ball bearing with a 210 mm OD and 28 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6930DDU
  • Manufacturer Upc Number
    029176533327
  • Max Rpm
    1700 rpm
  • Maximum Operating RPM
    1700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    93500 N, 21019.5 lbf
  • Radial Static Load Capacity
    90500 N, 20345.2 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Nitrile Rubber
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176533327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)