Motion
6000DUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Without Snap Ring, C3 Internal Clearance
Mi Item #06935546
MFR #6000DUC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Without Snap Ring, C3 Internal Clearance
Mi Item #06935546
MFR #6000DUC3

Mfr description
6000DUC3 6000 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 6000DUC3 is a radial deep groove ball bearing with a 10mm bore and 26mm outside diameter, ideal for high-performance systems.
  • Manufacturer Catalog Number
    6000DUC3
  • Manufacturer Upc Number
    029176946172
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176946172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)