Motion
6010DUC4
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width
MI ITEM #06935555
MFR #6010DUC4
List Price$151.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width
MI ITEM #06935555
MFR #6010DUC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.97/each for your price

Overview

Mfr description
6010DUC4 6000 SERIES SINGLE ROW

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    16 mm
  • Overall Width
  • Overall Length
    16 mm
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    16 mm
  • Manufacturer Catalog Number
    6010DUC4
  • Manufacturer Upc Number
    029176884061
  • UPC_NO
    029176884061
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6010DUC4 is a 50mm bore radial deep groove ball bearing with a single seal, 80mm OD, and 16mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought