Motion
6321DUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Without Snap Ring, C3 Internal Clearance
MI ITEM #06935581
MFR #6321DUC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Without Snap Ring, C3 Internal Clearance
MI ITEM #06935581
MFR #6321DUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6321DUC3 6300 SERIES SINGLE ROW

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Outer Ring Width
    49 mm
  • Manufacturer Catalog Number
    6321DUC3
  • Manufacturer Upc Number
    029176946578
  • UPC_NO
    029176946578
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6321DUC3 is a 105 mm bore radial/deep groove ball bearing with a 225 mm OD and 49 mm width, for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text