Motion
6324DDU
Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #06935583
MFR #6324DDU
Price$3,183.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #06935583
MFR #6324DDU

Mfr description
6324DDU 6300 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,183.74/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    260 mm
  • Overall Height
    55 mm
  • Overall Length
    260 mm
  • Overall Width  
    55 mm
  • Weight
    27.558 lbs, 12.5 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Ball Screw Application
    No
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN
  • Long Description
    The 6324DDU is a 120 mm bore radial/deep groove ball bearing with a 260 mm OD and 55 mm width, for long life.
  • Manufacturer Catalog Number
    6324DDU
  • Manufacturer Upc Number
    029176533136
  • Max Rpm
    1800 rpm
  • Maximum Operating RPM
    1800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    227000 N, 51031.6 lbf
  • Radial Static Load Capacity
    185000 N, 41589.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176533136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)