Motion
6016DU
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width
MI ITEM #06935594
MFR #6016DU
List Price$387.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width
MI ITEM #06935594
MFR #6016DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$387.91/each for your price

Overview

Mfr description
6016DU 6000 SERIES SINGLE ROW

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    22 mm
  • Overall Width
  • Overall Length
    125 mm
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    22 mm
  • Manufacturer Catalog Number
    6016DU
  • Manufacturer Upc Number
    029176531767
  • UPC_NO
    029176531767
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6016DU is a 80mm bore radial deep groove ball bearing with a single seal, 125mm OD, and 22mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text