Motion
6215DU
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width
Mi Item #06935606
MFR #6215DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width
Mi Item #06935606
MFR #6215DU

Mfr description
6215DU 6200 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    25 mm
  • Overall Length
    130 mm
  • Overall Width  
    25 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6215DU is a 75mm bore radial deep groove ball bearing with a single seal, 130mm OD, and 25mm width for industrial use.
  • Manufacturer Catalog Number
    6215DU
  • Manufacturer Upc Number
    029176527326
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176527326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)