Motion
6217DU
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width
MI ITEM #06935607
MFR #6217DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width
MI ITEM #06935607
MFR #6217DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6217DU 6200 SERIES SINGLE ROW

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    28 mm
  • Overall Width
  • Overall Length
    150 mm
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    28 mm
  • Manufacturer Catalog Number
    6217DU
  • Manufacturer Upc Number
    029176429231
  • UPC_NO
    029176429231
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6217DU is a 85mm bore radial deep groove ball bearing with a single seal, 150mm OD, and 28mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text