Motion
6222DU
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Single Shielded, Without Snap Ring
Mi Item #06935612
MFR #6222DU
Price$1,007.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Single Shielded, Without Snap Ring
Mi Item #06935612
MFR #6222DU

Mfr description
6222DU 6200 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,007.76/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    200 mm
  • Overall Height
    38 mm
  • Overall Length
    200 mm
  • Overall Width  
    38 mm
  • Weight
    9.548 lbs, 4.33076 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6222DU is a 110mm bore radial deep groove ball bearing with a single seal, 200mm OD, and 38mm width for industrial use.
  • Manufacturer Catalog Number
    6222DU
  • Manufacturer Upc Number
    029176946387
  • Max Rpm
    2200 rpm
  • Maximum Operating RPM
    2200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    159000.0 N, 35744.6 lbf
  • Radial Static Load Capacity
    117000 N, 26302.6 lbf
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176946387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)