Motion
6316DU
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width
MI ITEM #06935627
MFR #6316DU
List Price$1,015.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width
MI ITEM #06935627
MFR #6316DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,015.47/each for your price

Overview

Mfr description
6316DU 6300 SERIES SINGLE ROW

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    39 mm
  • Overall Width
  • Overall Length
    170 mm
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    39 mm
  • Manufacturer Catalog Number
    6316DU
  • Manufacturer Upc Number
    029176533020
  • UPC_NO
    029176533020
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6316DU is an 80 mm bore radial/deep groove ball bearing with a 170 mm OD and 39 mm width, ideal for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text