Motion
6907DU
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Single Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #06935632
MFR #6907DU
Price$232.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Single Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #06935632
MFR #6907DU

Mfr description
6907DU 6900 SERIES BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.03/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    10 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Description
    6907DU 6900 SERIES BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6907DU is a 35 mm bore radial/deep groove ball bearing with a 55 mm OD and 10 mm width, single sealed for long life.
  • Manufacturer Catalog Number
    6907DU
  • Manufacturer Upc Number
    029176883224
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    7500 rpm
  • Maximum Operating RPM
    7500 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11600 N
  • Radial Static Load Capacity
    7250 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176883224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)