Motion
6222M
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width
MI ITEM #06935633
MFR #6222M
List Price$1,310.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width
MI ITEM #06935633
MFR #6222M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,310.77/each for your price

Overview

Mfr description
6222M 6200 SERIES SINGLE ROW

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    38 mm
  • Overall Width
  • Overall Length
    200 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    38 mm
  • Manufacturer Catalog Number
    6222M
  • Manufacturer Upc Number
    029176532665
  • UPC_NO
    029176532665
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6222M is a 110mm bore radial deep groove ball bearing with open design, 200mm OD, and 38mm width for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text