Motion
HTF90381-JRG3UR4/-01

NSK CORP, BEARING DIV
HTF90381-JRG3UR4/-01

Tapered Roller Bearing Assembly - 3.8125 in Bore, 7.4375 in OD, 2.0000 in Width
Mi Item #06935636
MFR #HTF90381-JRG3UR4/-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HTF90381-JRG3UR4/-01

Tapered Roller Bearing Assembly - 3.8125 in Bore, 7.4375 in OD, 2.0000 in Width
Mi Item #06935636
MFR #HTF90381-JRG3UR4/-01

Mfr description
HTF90381-JRG3UR4/-01 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.8125 in
  • Outside Diameter
    7.4375 in
  • Overall Width
    2.0000 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176950957
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176950957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)