Motion
HM926749/710D+LC3

NSK CORP, BEARING DIV
HM926749/710D+LC3

Tapered Roller Bearing Assembly - 5.0312 in Bore, 9.0000 in OD, 4.5625 in Width
MI ITEM #06935638
MFR #HM926749/710D+LC3
List Price$7,418.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HM926749/710D+LC3

Tapered Roller Bearing Assembly - 5.0312 in Bore, 9.0000 in OD, 4.5625 in Width
MI ITEM #06935638
MFR #HM926749/710D+LC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,418.95/each for your price

Overview

Mfr description
HM926749/710D+LC3 TAPERED

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    9.0000 in
  • Overall Width
    4.5625 in
  • Overall Length
    228.6 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176950933
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176950933
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought