Motion
HH234048/HH234010

NSK CORP, BEARING DIV
HH234048/HH234010

Tapered Roller Bearing Assembly - 6.0000 in Bore, 12.1250 in OD, 3.5000 in Width
Mi Item #06935639
MFR #HH234048/HH234010
Price$4,129.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HH234048/HH234010

Tapered Roller Bearing Assembly - 6.0000 in Bore, 12.1250 in OD, 3.5000 in Width
Mi Item #06935639
MFR #HH234048/HH234010

Mfr description
HH234048/HH234010 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,129.12/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Outside Diameter
    12.1250 in
  • Overall Length
    307.975 mm
  • Overall Width
    3.5000 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176670039
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176670039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)