Motion
H913849RG/810RG

NSK CORP, BEARING DIV
H913849RG/810RG

Tapered Roller Bearing Assembly - 2.7500 in Bore, 5.7677 in OD, 1.6250 in Width
Mi Item #06935640
MFR #H913849RG/810RG
Price$1,293.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
H913849RG/810RG

Tapered Roller Bearing Assembly - 2.7500 in Bore, 5.7677 in OD, 1.6250 in Width
Mi Item #06935640
MFR #H913849RG/810RG

Mfr description
H913849RG/810RG TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,293.64/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Outside Diameter
    5.7677 in
  • Overall Length
    146.05 mm
  • Overall Width
    1.6250 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176887574
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176887574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)