Motion
529XR/522R
NSK 529XR/522R 50.8 mm Dia Bore, 101.6 mm OD, 36.068 mm W
MI ITEM #06935641
MFR #529XR/522R
Price$378.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 529XR/522R 50.8 mm Dia Bore, 101.6 mm OD, 36.068 mm W
MI ITEM #06935641
MFR #529XR/522R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$378.84/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Cone Width
    36.07 mm
  • Cup Width  
    26.99 mm
  • Outside Diameter
    4.0000 in
  • Overall Length
    101.6 mm
  • Overall Width
    1.3750 in
  • Weight
    1.231 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK 529XR/522R Inch Tapered Roller Bearing, 50.8 mm Dia Bore, 101.6 mm OD, 36.068 mm W
  • Double Row Design
    Single row tapered roller bearing, inch-type
  • Dynamic Load Capacity
    137000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176531262
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176531262

Overview

Mfr description
529XR/522R ANGULAR
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought